Beli tsurumi pump distributor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TSURUMI Pump Submersible Electric Dewatering (Pompa Celup)atribut:
- Agency Compliance: Etl/Cetl
- Body Material: Aluminium
- Duty cycle: Continuous
- Frequency (Hz): 60
- Impeller Material: Urethane Rubber
- Max. Diameter Solids (inch): 1/4
- Maximum Liquid Temperature (°F): 104
- Phase: 1
- Shaft Seal Material - Pumps: Silicone Carbide
- Thermal Protection: Automatic
- TSURUMI Pump Submersible Sump (Pompa Celup)atribut:
- UNSPSC: 31160000
- LIBERTY PUMPS Pump Submersible Sewage Ejector (Pompa Celup Limbah/Air Kotor)Deskripsi:These general purpose 110 to 120V sewage ejector pumps remove sewage containing solids from drains where a gravity system won't work, such as in septic systems that are below the main sewer line. They are compatible with most standard U.S. residential electrical wall outlets.atribut:
- UNSPSC: 40151517
- Duty cycle: Continuous
- Frequency (Hz): 60
- Max. Diameter Solids (inch): 2
- Phase - Pumps: 1
- DAYTON Submersible Sump Pump (Pompa Celup)Deskripsi:These 110V stainless steel submersible sump pumps come with a stainless-steel body that is more corrosion resistant than cast iron and are commonly used to drain water in sump pits. Pumps have an unpainted finish.atribut:
- UNSPSC: 40151512
- Alarm Included: No
- Frequency (Hz): 60
- Maximum Liquid Temperature (°F): 104
- DAYTON Pump Submersible Electric Dewatering (Pompa Celup)Deskripsi:These 110 to 120V plug-in utility and dewatering pumps transfer moderate amounts of water on jobsites. Some pumps come with a switch for automatic on/off operation, while other models allow installation of an automatic switch. They are compatible with most standard U.S. residential electrical wall outlets and have a Type A (two prongs, ungrounded) or Type B (three prongs, grounded) power cord plug.atribut:
- Maximum Liquid Temperature (°F): 104
- DAYTON Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.atribut:
- UNSPSC: 40151529
- Power Source: Hand Operated
- TRICO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Deskripsi:Acid, base, and solvent hand drum pumps are made with corrosion-resistant materials that withstand a range of acidic and basic chemical concentrations. They are used to dispense and transfer small volumes of substances and solutions in laboratories and chemical processing plants.atribut:
- UNSPSC: 40151529
- For use with: 36402; 36983; 36984; 36985; 36986; 36987; 36988
- Power Source: Hand Operated
- Duty cycle: Continuous
- For Container Type: Drum
- Discharge Tube Outlet ID (inch): 3/4
- Discharge Tube Outlet OD (inch): 7/8
- Housing Finish: Polyethylene; Polypropylene
- Housing Material - Pumps: Polyethylene; Polypropylene
- Max. Oil Flow (oz/stroke): 15
- Pump Connection ID (inch): 2
- Pump Connection OD (inch): 1-5/8
- Runs Dry: Yes
- Self Priming: No
- Suction Tube Inner Diameter (inch): 1-1/2
- Suction Tube OD (inch): 1-3/4
- FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam)Deskripsi:These submersible deep-well pump and motor control panels are wall-mounted panels with relays, switches, and breakers for controlling the start and stop cycling of submersible deep-well pumps and attached alarms. They use wiring to connect to the pump and allow for automatic or manual pump operation depending on the application. Control panels are recommended for water systems that utilize a pressure switch and safety relief valve. Capacitor-start, induction-run (CSIR) control panels are quick-disconnect relay-type panels with a start capacitor, but no run capacitor. Capacitor-start, capacitor-run (CSCR) control panels have both a start capacitor and a run capacitor for greater electrical efficiency and long pump life. Deluxe CSCR models come with a magnetic contactor.atribut:
- UNSPSC: 40151701
- Compatible Pump Type: Submersible Deep-Well
- Enclosure Type: 3R
- Location: Indoor/Outdoor
- Number of Pumps Controlled: 1
- Phase - Pumps: 1
- Switch Actuation: No Switch Included
- FRANKLIN ELECTRIC Pump Booster Horizontal (Pompa Dorong)Deskripsi:Horizontal booster pumps with a motor between 1-1/2 and 2 HP achieve higher pressure and flow rates than pumps with a lower HP.
- Grundfos Pump Submersible Deep Well (Pompa Celup)atribut:
- UNSPSC: 40151511
- Country of Origin: Mexico (subject to change)
- MILWAUKEE VALVE Butterfly ValvesDeskripsi:Ductile iron butterfly valves have heavy-duty bodies that withstand vibration. Their ductility makes them more flexible and resistant to impact and cracking than cast iron
- MILLER ELECTRIC Stick Welder (Mesin Las)Deskripsi:The Miller CST comes with a power source and integrated carrying handle for portability.atribut:
- UNSPSC: 23171508
- Cable Connection Type: Dinse-Style
- Input Frequency (Hz): 50/60
- Welding Power Source Type: CC
- polarity: DC
- MILLER ELECTRIC Multiprocess Welder (Mesin Las)Deskripsi:The Miller XMT MIG package comes with a power source and includes a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, running gear, and a wire feeder. Refer to the product detail page for the full list of equipment included with each product. Products listed as "power source only" do not come with the package.atribut:
- Input Frequency (Hz): 50/60
- Remote Connection Type: 14-Pin (Miller)
- Welding Power Source Type: CC/CV
- MILLER ELECTRIC TIG Welder (Mesin Las)Deskripsi:The Miller Maxstar series stick package comes with a power source and includes a stick electrode holder with cable and a work cable with clamp. The Miller Maxstar series stick/TIG package comes with a power source and includes a stick electrode holder with cable, an air-cooled TIG torch, a work cable with clamp, a TIG consumables kit, a flow gauge/regulator, a gas hose, and a protective case. The Miller Maxstar series stick/TIG package with fingertip control comes with everything in the stick/TIG package and includes a wired remote fingertip control. Please see the product detail page for the full list of equipment included with each product. Products listed as "power source only" do not come with the stick or stick/TIG package.atribut:
- Input Frequency (Hz): 50/60
- Welding Power Source Type: CC
- Sensorex Multi-Parameter Meter (Pengukur Kualitas Air)atribut:
- Auto Power OFF: No
- Automatic Temperature Compensation: No
- Displayed Temperature Range: No
- Interface: Terminal Strip
- Memory: No
- Operating Temperature Range (°C): 0 to 130
- Temperature Accuracy (°C): ±0.2
- Temperature Compensation Range (°C): 0 to 130
- Waterproof: No
- GLOBE SCIENTIFIC Lab Rotor Accessoriesatribut:
- UNSPSC: 31160000
- Material of Construction: Plastic
Daftar Harga tsurumi pump distributor Terbaru November 2026
| TSURUMI Pump Submersible Electric Dewatering (Pompa Celup) | Rp15.999.900 |
| TSURUMI Pump Submersible Sump (Pompa Celup) | Rp13.999.900 |
| TSURUMI Pumps Parts | Rp96.900 |
| LIBERTY PUMPS Pump Submersible Sewage Ejector (Pompa Celup Limbah/Air Kotor) | Rp13.999.900 |
| DAYTON Submersible Sump Pump (Pompa Celup) | Rp3.399.900 |
| DAYTON Pump Submersible Electric Dewatering (Pompa Celup) | Rp3.199.900 |
| DAYTON Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp399.900 |
| TRICO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual) | Rp2.899.900 |
| FRANKLIN ELECTRIC Submersible Deep-Well Pump and Motor Control Panel (Kotak Kontrol Pompa Celup Sumur Dalam) | Rp2.599.900 |
| FRANKLIN ELECTRIC Pump Booster Horizontal (Pompa Dorong) | Rp35.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/g0P109583576-1.jpg)
/3vP110223139-1.jpg)

/88P109566296-7.jpg)
/eyP109554538-1.jpg)
/fiP109552558-1.jpg)
/qkP109552956-1.jpg)
/c2P110212434-1.jpg)
/etP109559533-1.jpg)
/d4P109559472-1.jpg)
/90P110186324-1.jpg)
/MILWAUKEE%20VALVE%20Butterfly%20Valves/2oP109401096-12.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/MILLER%20ELECTRIC%20Stick%20Welder%20(Mesin%20Las)/3qP109499134-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/MILLER%20ELECTRIC%20Multiprocess%20Welder%20(Mesin%20Las)/0dP109495013-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/MILLER%20ELECTRIC%20TIG%20Welder%20(Mesin%20Las)/0eP109500014-1.jpg)
/6qP110127242-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)